Overview
Mfr description
AK1001S 2P 4 4T TF SINGLE SERIES
- High inlet pressure type: max. 3500 psig (24.1 MPa)
- Flow capacity: standard to 30 slpm; HF (high flow option) to 120 slpm
- Body material: stainless steel or brass
- Hastelloy® internals available for corrosion resistance
- Point of use and source cylinder applications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data