Motion
AK1002S 5PC 4 4 0 0 0

SMC CORP OF AMERICA
AK1002S 5PC 4 4 0 0 0

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09851927
MFR #AK1002S 5PC 4 4 0 0 0
List Price$555.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AK1002S 5PC 4 4 0 0 0

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09851927
MFR #AK1002S 5PC 4 4 0 0 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$555.50/each for your price

Overview

Mfr description
AK1002S 5PC 4 4 0 0 0 SGL STAGE
  • High inlet pressure type: max. 3500 psig (24.1 MPa)
  • Flow capacity: standard to 30 slpm; HF (high flow option) to 120 slpm
  • Body material: stainless steel or brass
  • Hastelloy® internals available for corrosion resistance
  • Point of use and source cylinder applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought