Overview
Mfr description
AK1010S 2P 4T 4T REG 1 STAGE SS NPT LOW
- High inlet pressure type: max. 3500 psig (24.1 MPa)
- Flow capacity: standard to 30 slpm; HF (high flow option) to 120 slpm
- Body material: stainless steel or brass
- Hastelloy® internals available for corrosion resistance
- Point of use and source cylinder applications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data