Motion
AK1010S 5PC 4 4 0 10 2 HF

SMC CORP OF AMERICA
AK1010S 5PC 4 4 0 10 2 HF

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09852018
MFR #AK1010S 5PC 4 4 0 10 2 HF
List Price$1,010.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AK1010S 5PC 4 4 0 10 2 HF

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09852018
MFR #AK1010S 5PC 4 4 0 10 2 HF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,010.00/each for your price

Overview

Mfr description
AK1010S 5PC 4 4 0 10 2 HF SINGLE STAGE
  • High inlet pressure type: max. 3500 psig (24.1 MPa)
  • Flow capacity: standard to 30 slpm; HF (high flow option) to 120 slpm
  • Body material: stainless steel or brass
  • Hastelloy® internals available for corrosion resistance
  • Point of use and source cylinder applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text