Motion
AK1210B 5PC 4 4 0 10 2

SMC CORP OF AMERICA
AK1210B 5PC 4 4 0 10 2

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09852152
MFR #AK1210B 5PC 4 4 0 10 2
List Price$873.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AK1210B 5PC 4 4 0 10 2

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09852152
MFR #AK1210B 5PC 4 4 0 10 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$873.65/each for your price

Overview

Mfr description
AK1210B 5PC 4 4 0 10 2 SINGLE STAGE
  • High inlet pressure: Standard, max. 1700 psig (11.7 MPs); HR, (option) max. 3000 psig (20.7 MPa)
  • Flow capacity: Standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
  • Body material: Stainless steel and brass available
  • Hastelloy® internals available for corrosion resistance
  • Tied-diaphragm design
  • Point of use and source cylinder applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text