Motion
AK1415TB 5PC 8 8 0 40 2 HR

SMC CORP OF AMERICA
AK1415TB 5PC 8 8 0 40 2 HR

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09852307
MFR #AK1415TB 5PC 8 8 0 40 2 HR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AK1415TB 5PC 8 8 0 40 2 HR

SINGLE STAGE PRESSURE REGULATOR
MI ITEM #09852307
MFR #AK1415TB 5PC 8 8 0 40 2 HR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
AK1415TB 5PC 8 8 0 40 2 HR SGL STAGE
  • High inlet pressure type standard: max. 2300 psig (15.9MPa); HR option: max. 3000 psig (20.7MPa)
  • Flow capacity to 400 slpm
  • Body material: stainless steel or brass
  • Hastelloy® internals available for corrosion resistance
  • Tied-diaphragm design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought