Overview
Mfr description
AK3652S 2P 4T 4T 1/4 INCH DIAPHRAGM
- Body material: 316SS
- Max operating pressure psig (MPa): 250 (1.7)
- Connections: compression, Rc, R, NPT
- Knob, indication window
Specifications
- Weight0.45 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data