1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AK9206S 4PL 12 12 0 L
SINGLE STAGE REGULATOR
MI ITEM #
09852478
MFR #
AK9206S 4PL 12 12 0 L
List Price
$2,689.13
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA AK9206S 4PL 12 12 0 L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AK9206S 4PL 12 12 0 L
SINGLE STAGE REGULATOR
MI ITEM #
09852478
MFR #
AK9206S 4PL 12 12 0 L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,689.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AK9206S 4PL 12 12 0 L SINGLE STAGE
3/4 inch port size
Inlet pressure: max. 300 psig (2.1MPa)
Flow capacity to 2000 slpm
Body material: 316 SS
Specifications
Weight
2.16 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought