Motion
AK9210S 4PL 12 12 0 1

SMC CORP OF AMERICA
AK9210S 4PL 12 12 0 1

Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 2 to 100 psi
Mi Item #09852480
MFR #AK9210S 4PL 12 12 0 1
Price$2,689.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AK9210S 4PL 12 12 0 1

Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 2 to 100 psi
Mi Item #09852480
MFR #AK9210S 4PL 12 12 0 1

Mfr description
AK9210S 4PL 12 12 0 1 SGL STAGE
  • 3/4 inch port size
  • Inlet pressure: max. 300 psig (2.1MPa)
  • Flow capacity to 2000 slpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,689.12/each

Specifications

Dimensions

  • Body Size
    AK92
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in
  • Weight
    2.16 kg

Details

  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Series/System
    AK
  • Set Pressure Range
    2 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)