Overview
Mfr description
AL50-06B-1 LUBRICATOR
- Modular type lubricator with tank
- Body sizes available: 30 ~ 60
- Thread type: M5, Rc(PT), NPT, G(PF)
- Port sizes: 1/4, 3/8, 1/2, 3/4, 1
- Variety of options available
Specifications
- SeriesAL
- Weight3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data