Overview
Mfr description
ALF400-N04 LUBRICATOR, AUTO FEED
- Auto feed lube, metric style
- Rc (PT) threads
- Body sizes: 1/2, 3/4, 1, 1+1/2, 2
- Bracket option available
Specifications
- Bowl MaterialPolycarbonate
- Maximum Operating Pressure0.7 MPa
- Lubricator TypeAuto Feed
- SeriesALF
- Weight850 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data