Motion
AM250C-N03-T
Main Line & Modular Air Filter - AM
Mi Item #09853360
MFR #AM250C-N03-T
Price$86.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AM
Mi Item #09853360
MFR #AM250C-N03-T

Mfr description
AM250C-N03-T MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.10/each

Specifications

Dimensions

  • Weight
    0.55 kg

Details

  • Country of Origin
    JP
  • Series
    AM
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)