Motion
AM350C-03
Main Line & Modular Air Filter - AM
Mi Item #09853370
MFR #AM350C-03
Price$94.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AM
Mi Item #09853370
MFR #AM350C-03

Mfr description
AM350C-03 MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.50/each

Specifications

Dimensions

  • Weight
    0.9 kg

Details

  • Country of Origin
    JP
  • Series
    AM
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)