Motion
AM450C-04D-T
Main Line & Modular Air Filter - AM
Mi Item #09853466
MFR #AM450C-04D-T
Price$196.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AM
Mi Item #09853466
MFR #AM450C-04D-T

Mfr description
AM450C-04D-T MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.35/each

Specifications

Dimensions

  • Weight
    1.4 kg

Details

  • Country of Origin
    JP
  • Series
    AM
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)