Motion
AM450C-F04
MIST SEPARATOR
MI ITEM #09853481
MFR #AM450C-F04
List Price$141.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #09853481
MFR #AM450C-F04

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$141.75/each for your price

Overview

Mfr description
AM450C-F04 MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Specifications

  • Country of Origin
    JP
  • Series
    AM
  • Weight
    1.4 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought