Overview
Mfr description
AM850-14-T MIST SEPARATOR
- Mist separator, possible modular connection
- Dust filtration, oil mist separation
- Nominal filtration rating: 0.3µm
- Filtration efficiency: 99.9%
Specifications
- Country of OriginJP
- SeriesAM
- Weight10.5 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data