Overview
Mfr description
AM90D-N14 MIST SEPARATOR
- Space-saving design, Labor-saving in piping.
- Lightweight.
- Port size: 1, 1 1/2, 2.
- Threads: Rc, G, NPT.
Specifications
- Country of OriginJP
- SeriesAM-D
- Thread StandardNPT
- Weight5 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data