Overview
Mfr description
AMC320-F03B EXHAUST CLEANER
- Fluid: compressed air
- Effective area mm 2 (Cv):male thread style 16 (0.88) - 550 (31);female thread style 12 (0.66) - 55 (3.1)
- Noise reduction: 35db or more
- Oil mist removal: 99.9% or more
- Element supply pressure: 0.1MP or less
- Ambient & fluid temperature: 5 - 60° C
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data