Overview
Mfr description
AME350C-03B-R SUPER MIST SEPARATOR
- Super mist separator
- Modular connection is possible
- Filter replacement time can be judged visually
- Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
- Threads: Rc, G, NPT
Specifications
- Country of OriginUS
- SeriesAME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data