Overview
Mfr description
AMF150C-F02B ODOR REMOVAL FILTER
- Odor removal filter
- Modular connection is possible for AMF150C to 550C
- Removes odor and gas ingredients in compressed air
- Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
- Threads: Rc, G, NPT
Specifications
- Country of OriginUS
- SeriesAMF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data