Overview
Mfr description
AMG550C-N06C-R WATER SEPARATOR
- Water Separator w/possible modular connection
- Water removal rate: 99%
- Max operating pressure: 1.0MPa
- Options: Fluororubber material, medium air pressure, drain guide, IN-OUT reversal direction, degreasing wash, white vaseline
Specifications
- Country of OriginJP
- Weight2.1 kg
- SeriesAMG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data