Motion
AMH150C-02D-T

SMC CORP OF AMERICA
AMH150C-02D-T

AMH150C-550C/AMH650-850, Coalescing Micro Mist Separator with Prefilter, New Style
Mi Item #09854687
MFR #AMH150C-02D-T
Price$111.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH150C-02D-T

AMH150C-550C/AMH650-850, Coalescing Micro Mist Separator with Prefilter, New Style
Mi Item #09854687
MFR #AMH150C-02D-T

Mfr description
AMH150C-02D-T MICRO MIST SEPARATOR WITH
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.00/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    AMH
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)