Motion
AMP220-02B
Pneumatic Muffler - 0.01 µm Filter Rating
MI ITEM #09855148
MFR #AMP220-02B
List Price$231.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 0.01 µm Filter Rating
MI ITEM #09855148
MFR #AMP220-02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.40/each for your price

Overview

Mfr description
AMP220-02B EXHAUST CLEANER, CLEAN ROOM
  • Exhaust air cleanliness: equivalent to class 100
  • Worry free two stage element construction
  • With indicator function
  • Silencing effect: 40 dB (A) or more
  • Double packaging

Specifications

  • Operating Medium
    Air
  • Country of Origin
    JP
  • Filter Rating
    0.01 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text