Motion
AP1001SHM 2PW FV4 MV4

SMC CORP OF AMERICA
AP1001SHM 2PW FV4 MV4

AP1000, Single Stage Regulator for Ultra High Purity, Low to Intermediate Flow w/Bonnet Port
Mi Item #09855262
MFR #AP1001SHM 2PW FV4 MV4
Price$1,464.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1001SHM 2PW FV4 MV4

AP1000, Single Stage Regulator for Ultra High Purity, Low to Intermediate Flow w/Bonnet Port
Mi Item #09855262
MFR #AP1001SHM 2PW FV4 MV4

Mfr description
AP1001SHM 2PW FV4 MV4 SGL STAGE
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Flow capacity: standard to 30 slpm; HF (option) to 120 slpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,464.50/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)