Motion
AP1010S 4PW MV4 MV4 2 1

SMC CORP OF AMERICA
AP1010S 4PW MV4 MV4 2 1

AP1000, Single Stage Regulator for Ultra High Purity, Low to Intermediate Flow w/Bonnet Port
MI ITEM #09855361
MFR #AP1010S 4PW MV4 MV4 2 1
List Price$2,020.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1010S 4PW MV4 MV4 2 1

AP1000, Single Stage Regulator for Ultra High Purity, Low to Intermediate Flow w/Bonnet Port
MI ITEM #09855361
MFR #AP1010S 4PW MV4 MV4 2 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,020.00/each for your price

Overview

Mfr description
AP1010S 4PW MV4 MV4 2 1 SINGLE STAGE
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Flow capacity: standard to 30 slpm; HF (option) to 120 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Point of use and source cylinder applications

Specifications

  • Body Size
    20
  • Series/System
    AP
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text