Motion
AP1015S 4PW FV4 FV4 00

SMC CORP OF AMERICA
AP1015S 4PW FV4 FV4 00

Precision Air Regulator - 1/4 in Inlet Port
MI ITEM #09855425
MFR #AP1015S 4PW FV4 FV4 00
List Price$1,237.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1015S 4PW FV4 FV4 00

Precision Air Regulator - 1/4 in Inlet Port
MI ITEM #09855425
MFR #AP1015S 4PW FV4 FV4 00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,237.25/each for your price

Overview

Mfr description
AP1015S 4PW FV4 FV4 00 SGL STAGE
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Flow capacity: standard to 30 slpm; HF (option) to 120 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Point of use and source cylinder applications

Specifications

  • Maximum Operating Pressure
    4351.13 psi
  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Series/System
    AP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text