1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AP10PAS 2PW FV4 FV4
AP10PA, Pneumatic Actuation Pressure Regulator, Low Flow
Mi Item #
09855477
MFR #
AP10PAS 2PW FV4 FV4
Price
$1,489.75
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA AP10PAS 2PW FV4 FV4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AP10PAS 2PW FV4 FV4
AP10PA, Pneumatic Actuation Pressure Regulator, Low Flow
Mi Item #
09855477
MFR #
AP10PAS 2PW FV4 FV4
Mfr description
AP10PAS 2PW FV4 FV4 PNEU ACTUATED
Actuation control pressure isolated from process gas by two seals
Body material: 316L SS secondary remelt
High inlet pressure type: Max. 3500 psig (24.1 MPa)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,489
.75
/each
Add to Cart
Specifications
Dimensions
Body Size
20
Weight
1.36 kg
Details
Product Type
Standard Air Regulators
Series/System
AP
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items