Specifications
Dimensions
- Weight2 kg
Details
- Product TypeStandard Air Regulators
Overview
Mfr description
AP1210S 2PW MV12 MV12 FC TIED DIAPHRAGM
- For UHP gas delivery
- High inlet pressure type: standard Max. 1700 psig (11.7MPa); HR (option) Max. 3000 psig (20.7 MPa)
- Flow capacity: standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
- Body material: 316L SS secondary remelt
- Hastelloy internals available for corrosion resistence
- Tied-diaphragm design
- Point of use and source cylinder applications