Motion
AP1210S 2PW TW6 TW6

SMC CORP OF AMERICA
AP1210S 2PW TW6 TW6

Standard Air Regulator - 3/8 in Inlet Port, 3/8 in Outlet Port
MI ITEM #09855563
MFR #AP1210S 2PW TW6 TW6
List Price$1,704.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1210S 2PW TW6 TW6

Standard Air Regulator - 3/8 in Inlet Port, 3/8 in Outlet Port
MI ITEM #09855563
MFR #AP1210S 2PW TW6 TW6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,704.38/each for your price

Overview

Mfr description
AP1210S 2PW TW6 TW6 TIED DIAPHRAGM
  • For UHP gas delivery
  • High inlet pressure type: standard Max. 1700 psig (11.7MPa); HR (option) Max. 3000 psig (20.7 MPa)
  • Flow capacity: standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy internals available for corrosion resistence
  • Tied-diaphragm design
  • Point of use and source cylinder applications

Specifications

  • Maximum Air Flow
    1500 scfm
  • Body Size
    20
  • Inlet Port Size
    3/8 in
  • Series/System
    AP
  • Outlet Port Size
    3/8 in
  • Weight
    2 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text