1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AP1210S 4PW MV8 MV8 2 2
AP1200, Single Stage Regulator for Ultra High Purity, High Flow (Tied-diaphragm)
Mi Item #
09855579
MFR #
AP1210S 4PW MV8 MV8 2 2
Price
$2,739.63
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA AP1210S 4PW MV8 MV8 2 2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AP1210S 4PW MV8 MV8 2 2
AP1200, Single Stage Regulator for Ultra High Purity, High Flow (Tied-diaphragm)
Mi Item #
09855579
MFR #
AP1210S 4PW MV8 MV8 2 2
Mfr description
AP1210S 4PW MV8 MV8 2 2 TIED DIAPHRAGM
For UHP gas delivery
High inlet pressure type: standard Max. 1700 psig (11.7MPa); HR (option) Max. 3000 psig (20.7 MPa)
Flow capacity: standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,739
.62
/each
Add to Cart
Specifications
Dimensions
Body Size
20
Details
Maximum Air Flow
800 scfm
Product Type
Standard Air Regulators
Series/System
AP
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items