Motion
AP1210SH 2PW FV8 MV8

SMC CORP OF AMERICA
AP1210SH 2PW FV8 MV8

Standard Air Regulator - 1/2 in Inlet Port, 1/2 in Outlet Port
Mi Item #09855581
MFR #AP1210SH 2PW FV8 MV8
Price$2,272.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1210SH 2PW FV8 MV8

Standard Air Regulator - 1/2 in Inlet Port, 1/2 in Outlet Port
Mi Item #09855581
MFR #AP1210SH 2PW FV8 MV8

Mfr description
AP1210SH 2PW FV8 MV8 TIED DIAPHRAGM
  • For UHP gas delivery
  • High inlet pressure type: standard Max. 1700 psig (11.7MPa); HR (option) Max. 3000 psig (20.7 MPa)
  • Flow capacity: standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,272.50/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    2 kg

Details

  • Maximum Air Flow
    800 scfm
  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)