Motion
AP1210SM 2PW MV4 MV4 P

SMC CORP OF AMERICA
AP1210SM 2PW MV4 MV4 P

TIED DIAPHRAGM REGULATOR
Mi Item #09855612
MFR #AP1210SM 2PW MV4 MV4 P
Price$1,767.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1210SM 2PW MV4 MV4 P

TIED DIAPHRAGM REGULATOR
Mi Item #09855612
MFR #AP1210SM 2PW MV4 MV4 P

Mfr description
AP1210SM 2PW MV4 MV4 P TIED DIAPHRAGM
  • For UHP gas delivery
  • High inlet pressure type: standard Max. 1700 psig (11.7MPa); HR (option) Max. 3000 psig (20.7 MPa)
  • Flow capacity: standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,767.50/each

Specifications

Dimensions

  • Weight
    2 kg

Details

  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)