Motion
AP1215SM 2PW FV12 FV12 FC

SMC CORP OF AMERICA
AP1215SM 2PW FV12 FV12 FC

TIED DIAPHRAGM REGULATOR
Mi Item #09855680
MFR #AP1215SM 2PW FV12 FV12 FC
Price$3,093.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1215SM 2PW FV12 FV12 FC

TIED DIAPHRAGM REGULATOR
Mi Item #09855680
MFR #AP1215SM 2PW FV12 FV12 FC

Mfr description
AP1215SM 2PW FV12 FV12 FC TIED
  • For UHP gas delivery
  • High inlet pressure type: standard Max. 1700 psig (11.7MPa); HR (option) Max. 3000 psig (20.7 MPa)
  • Flow capacity: standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,093.12/each

Specifications

Dimensions

  • Weight
    2 kg

Details

  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)