Motion
AP1410TS 2PW MV4 MV4 VS

SMC CORP OF AMERICA
AP1410TS 2PW MV4 MV4 VS

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
Mi Item #09855809
MFR #AP1410TS 2PW MV4 MV4 VS
Price$1,780.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1410TS 2PW MV4 MV4 VS

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
Mi Item #09855809
MFR #AP1410TS 2PW MV4 MV4 VS

Mfr description
AP1410TS 2PW MV4 MV4 VS TIED DIAPHRAGM
  • For UHP gas delivery
  • Flow capacity: to 400 slpm
  • Body material: 316L SS secondary remelt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,780.12/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    2.04 kg

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)