Overview
Mfr description
AP1410TSHM 2PW FV4 FV4 TIED DIAPHRAGM
- For UHP gas delivery
- Flow capacity: to 400 slpm
- Body material: 316L SS secondary remelt
- Hastelloy® internals standard
- Sub-atmospheric pressure delivery option
Specifications
- Body Size20
- Series/SystemAP
- Product TypeStandard Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data