Motion
AP1415TS 4PW FV4 FV4 40 H

SMC CORP OF AMERICA
AP1415TS 4PW FV4 FV4 40 H

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
Mi Item #09855857
MFR #AP1415TS 4PW FV4 FV4 40 H
Price$2,651.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1415TS 4PW FV4 FV4 40 H

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
Mi Item #09855857
MFR #AP1415TS 4PW FV4 FV4 40 H

Mfr description
AP1415TS 4PW FV4 FV4 40 H TIED
  • For UHP gas delivery
  • Flow capacity: to 400 slpm
  • Body material: 316L SS secondary remelt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,651.25/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    2.04 kg

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)