Motion
AP1506S 4PW FV4 MV4 40 L

SMC CORP OF AMERICA
AP1506S 4PW FV4 MV4 40 L

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09855928
MFR #AP1506S 4PW FV4 MV4 40 L
Price$2,335.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1506S 4PW FV4 MV4 40 L

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09855928
MFR #AP1506S 4PW FV4 MV4 40 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,335.63/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    1.27 kg

Details

  • Maximum Air Flow
    40 scfm
  • Product Type
    Standard Air Regulators
  • Series/System
    AP

Overview

Mfr description
AP1506S 4PW FV4 MV4 40 L TIED DIAPHRAGM
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Flow capacity: standard to 30 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Tied-diaphragm design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought