Motion
AP1706SM 4PW MV4 MV4 40 0

SMC CORP OF AMERICA
AP1706SM 4PW MV4 MV4 40 0

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09856099
MFR #AP1706SM 4PW MV4 MV4 40 0
List Price$3,257.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1706SM 4PW MV4 MV4 40 0

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09856099
MFR #AP1706SM 4PW MV4 MV4 40 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,257.25/each for your price

Overview

Mfr description
AP1706SM 4PW MV4 MV4 40 0 DUAL STAGE
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Minimizes supply pressure effect by two stage regulation
  • Tied-diaphragm design

Specifications

  • Maximum Air Flow
    28.25 scfm
  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Series/System
    AP
  • Outlet Port Size
    1/4 in
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought