Motion
AP1710S 4PW FV4 FV4 40 1

SMC CORP OF AMERICA
AP1710S 4PW FV4 FV4 40 1

DUAL STAGE REGULATOR
MI ITEM #09856106
MFR #AP1710S 4PW FV4 FV4 40 1
List Price$2,941.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1710S 4PW FV4 FV4 40 1

DUAL STAGE REGULATOR
MI ITEM #09856106
MFR #AP1710S 4PW FV4 FV4 40 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,941.63/each for your price

Overview

Mfr description
AP1710S 4PW FV4 FV4 40 1 DUAL STAGE
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Minimizes supply pressure effect by two stage regulation
  • Tied-diaphragm design

Specifications

  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text