Motion
AP1710S 4PW MV4 MV4 40 1

SMC CORP OF AMERICA
AP1710S 4PW MV4 MV4 40 1

AP1700, Two Stage Regulator for Ultra High Purity, Low Flow, Tied-diaphragm
MI ITEM #09856109
MFR #AP1710S 4PW MV4 MV4 40 1
List Price$2,941.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1710S 4PW MV4 MV4 40 1

AP1700, Two Stage Regulator for Ultra High Purity, Low Flow, Tied-diaphragm
MI ITEM #09856109
MFR #AP1710S 4PW MV4 MV4 40 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,941.63/each for your price

Overview

Mfr description
AP1710S 4PW MV4 MV4 40 1 TWO-STAGE,
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Minimizes supply pressure effect by two stage regulation
  • Tied-diaphragm design

Specifications

  • Body Size
    20
  • Series/System
    AP
  • Weight
    2.04 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text