Motion
AP1902S 4PW FV4 FV4 40 V3

SMC CORP OF AMERICA
AP1902S 4PW FV4 FV4 40 V3

TIED DIAPHRAGM REGULATOR
MI ITEM #09856147
MFR #AP1902S 4PW FV4 FV4 40 V3
List Price$2,663.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1902S 4PW FV4 FV4 40 V3

TIED DIAPHRAGM REGULATOR
MI ITEM #09856147
MFR #AP1902S 4PW FV4 FV4 40 V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,663.88/each for your price

Overview

Mfr description
AP1902S 4PW FV4 FV4 40 V3 TIED
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Flow capacity: standard (Cv0.13); HF (high flow Cv 0.16)
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Tied-diaphragm design

Specifications

  • Weight
    1.54 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text