1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AP2712S 4PW FV4 FV4 0 H
AP2700, Two Stage Regulator for Ultra High Purity, Intermediate Flow, Tied-diaphragm
Mi Item #
09856189
MFR #
AP2712S 4PW FV4 FV4 0 H
Price
$4,355.63
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA AP2712S 4PW FV4 FV4 0 H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AP2712S 4PW FV4 FV4 0 H
AP2700, Two Stage Regulator for Ultra High Purity, Intermediate Flow, Tied-diaphragm
Mi Item #
09856189
MFR #
AP2712S 4PW FV4 FV4 0 H
Mfr description
AP2712S 4PW FV4 FV4 0 H TIED DIAPHRAGM
For UHP gas delivery
High inlet pressure type: max. 3500 psig (24.1MPa)
Body material: 316L SS secondary remelt
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,355
.62
/each
Add to Cart
Specifications
Dimensions
Body Size
20
Weight
2.27 kg
Details
Product Type
Standard Air Regulators
Series/System
AP
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items