Motion
AP3000S 2PW FV6 FV6

SMC CORP OF AMERICA
AP3000S 2PW FV6 FV6

1/4 INCH DIAPHRAGM VALVE
MI ITEM #09856202
MFR #AP3000S 2PW FV6 FV6
List Price$1,073.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP3000S 2PW FV6 FV6

1/4 INCH DIAPHRAGM VALVE
MI ITEM #09856202
MFR #AP3000S 2PW FV6 FV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,073.13/each for your price

Overview

Mfr description
AP3000S 2PW FV6 FV6 1/4 INCH DIAPHRAGM
  • Suitable for UHP gas supply line
  • Body material: 316L SS secondary remelt
  • Pneumatically actuated normally closed
  • High pressure type: max. 3000 psig (20.7MPa)
  • Options include: LOTO option and indicator switch

Specifications

  • Weight
    1.27 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text