Motion
AP3000SM 2PW TW4 TW4 1.75

SMC CORP OF AMERICA
AP3000SM 2PW TW4 TW4 1.75

AIR ACTUATED DIAPHRAGM VALVE
MI ITEM #09856234
MFR #AP3000SM 2PW TW4 TW4 1.75
List Price$921.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP3000SM 2PW TW4 TW4 1.75

AIR ACTUATED DIAPHRAGM VALVE
MI ITEM #09856234
MFR #AP3000SM 2PW TW4 TW4 1.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$921.63/each for your price

Overview

Mfr description
AP3000SM 2PW TW4 TW4 1.75 AIR ACTUATED
  • Suitable for UHP gas supply line
  • Body material: 316L SS secondary remelt
  • Pneumatically actuated normally closed
  • High pressure type: max. 3000 psig (20.7MPa)
  • Options include: LOTO option and indicator switch

Specifications

  • Weight
    1.27 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text