Overview
Mfr description
AP3000SM 2PW TW6 TW6 AIR ACTUATED
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed
- High pressure type: max. 3000 psig (20.7MPa)
- Options include: LOTO option and indicator switch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data