Overview
Mfr description
AP3100SM 2PW FV8 FV8 1/2 INCH DIAPHRAGM
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- High pressure type: 20.7 MPa and 9 MPa
- Designed for bulk specialty gas (BSGS) delivery
- LOTO standard with AP3157, optional AP3125
Specifications
- Weight1.27 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data