Motion
AP3113S 2PW FV4 FV4

SMC CORP OF AMERICA
AP3113S 2PW FV4 FV4

1/2 INCH DIAPHRAGM VALVE
MI ITEM #09856309
MFR #AP3113S 2PW FV4 FV4
List Price$1,754.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP3113S 2PW FV4 FV4

1/2 INCH DIAPHRAGM VALVE
MI ITEM #09856309
MFR #AP3113S 2PW FV4 FV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,754.88/each for your price

Overview

Mfr description
AP3113S 2PW FV4 FV4 1/2 INCH DIAPHRAGM
  • Suitable for UHP gas supply line
  • Body material: 316L SS secondary remelt
  • Pneumatically actuated normally closed
  • High pressure type: 20.7 MPa and 9 MPa
  • Designed for bulk specialty gas (BSGS) delivery
  • LOTO option available as an option

Specifications

  • Weight
    1.27 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text