Overview
Mfr description
AP3113SM 2PW FV8 FV8 1/2" DIAPHRAGM
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed
- High pressure type: 20.7 MPa and 9 MPa
- Designed for bulk specialty gas (BSGS) delivery
- LOTO option available as an option
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data