1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AP3540S 2PW MV4 MV4
DIA PNEU 1/4 IN VALVE SS VCR
Mi Item #
09856419
MFR #
AP3540S 2PW MV4 MV4
Price
$631.25
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA AP3540S 2PW MV4 MV4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AP3540S 2PW MV4 MV4
DIA PNEU 1/4 IN VALVE SS VCR
Mi Item #
09856419
MFR #
AP3540S 2PW MV4 MV4
Mfr description
AP3540S 2PW MV4 MV4 DIA PNEU 1/4 IN
Suitable for UHP gas line supply line
Body material: 316L SS secondary remelt
Pneumatically actuated normally closed or normally open
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$631
.25
/each
Add to Cart
Specifications
Dimensions
Weight
680 g
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items