Overview
Mfr description
AP3550S 2PW FV4 FV4 ISC SPRINGLESS
- Suitable for UHP gas line supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed or normally open
- LOTO option available as an option (AP3540)
- Indicator switch available as an option (AP3550)
Specifications
- Weight820 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data